Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Automotive Steel Coupler x 1/2 Inch Female NPT
Mfr # CA680
Zoro # G604387788
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel, Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CA680
- Zoro # G604387788
- UPC # 791674019183
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Black |
Material | Steel, Zinc plated |
Description
Interstate Pneumatics 3/8 Inch Automotive Steel Coupler x 1/2 Inch Female NPT. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Filter Element, 5 Micron Filter Rating, For Use with F08 Filter (3161-16)
- NSK NSK 6307DDU, 6300 Series Single Row Deep Groove Ball Bearing (6307DDU)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZR05025-10-11-G)
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap, 6307-2NSE9NR (6307-2NSE9NR)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler x 3/8 Inch Male NPT, PK 50 (CH861-50K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb (CPH463)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Male NPT, PK 6 (CPH421-D6)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT Universal Swivel Fitting (FS24)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Female NPT with Plastic Sleeve, PK 6 (CG440PB-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Male NPT with Plastic Sleeve (CG441PB)
- MILTON Hi Press Strt Thru Plug, 3/8" FNPT, PK10 (1768)
- Interstate Pneumatics Hose Fittings