Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Automotive Steel Coupler Plug x 1/4 Inch Female NPT
Mfr # CPA640
Zoro # G904388133
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel, Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPA640
- Zoro # G904388133
- UPC # 791674904915
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Black |
Material | Steel, Zinc plated |
Description
Interstate Pneumatics 3/8" Automotive Steel Coupler Plug x 1/4" Female NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the automotive (Tru-flate) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Air Push to Connect Outlet Drop Kit with Block, Fittings, and 1/4-in. Brass Quick Connect Coupler (PCKIT8)
- SMC M5 x 51/64" x 5/32" Tube x Male SS Adapter (KQG2H04-M5)
- ZORO SELECT V-Belt, A29 (51EU02)
- NUMAX 3 Gallon 1/2 HP Portable Electric Oil-Free Pancake Air Compressor Kit (S3GI12CK)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT (CPH441)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Male NPT (Silver Color), PK 6 (CA441Z-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Auto Steel Coupler Plug x 1/8 Inch Male NPT (Silver Color) (CPA421Z)
- INTERSTATE PNEUMATICS 1/2 Inch Straight Through Brass Coupler x 1/2 Inch Female NPT (no valve) (CNV880B)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Brass Coupler x 1/4 Inch Female NPT (CO440B)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (CPA641)
- PRIMEFIT Automotive Coupler Steel 1/4" x 1/4" Male NPT 10PCS (TC1414MS-B10-P)
- Interstate Pneumatics Quick Connect Fittings