Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Auto Steel Coupler x 3/8 Inch Male NPT (Silver Color), PK 50
Mfr # CA661Z-50K
Zoro # G305378795
product price: $363.99
/pk 50, $7.28/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Silver Color
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CA661Z-50K
- Zoro # G305378795
- UPC # 791674018568
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Silver Color |
Color | Silver |
Description
Interstate Pneumatics CA661Z 3/8 Inch Auto Steel Coupler x 3/8 Inch Male NPT (Silver Color). These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock, which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IJK Ball, Wide Inner Ring, 1.25in. OD (KP5X MG2)
- STANLEY Grease Gun, Cordless, 20V, Bonus Battery (DCGG571M1/DCB204)
- PARKER Hydraulic Hose, 3/8" I.D., 385 ft. L, Black (487TC-6-RL)
- TOMPKINS Hydraulic Fitting-Steel08FJ CAP (0304-C-08)
- INTERSTATE PNEUMATICS 3/8 Inch x 1/4 Inch MPT Auto Coupler Plug Reducer - Silver, PK 6 (CPA641Z-D6)
- INTERSTATE PNEUMATICS Reusable Strain Relief Replacement Fitting For 1/4 Inch ID Hose, 1/4 Inch MPT Solid Fitting (HRPZ24-K2)
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Coupler Plug x 1/4 Inch Male NPT, PK 25 (CPL441-25K)
- INTERSTATE PNEUMATICS 3/8" Reusable Hose-End Repair Fitting with 1/4" NPT Male for 3/8" Polyurethane Hose (HU16 Series) (HRPZ26-01)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 1/2 Inch Female NPT, PK 50 (CA680-50K)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Female NPT, PK 50 (CPO440-50K)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8,304 SS (30E540)
- Interstate Pneumatics Hose Fittings