Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Auto Steel Coupler x 3/8 Inch Female NPT (Silver Color), PK 25
Mfr # CA660Z-25K
Zoro # G305378603
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Silver Color
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CA660Z-25K
- Zoro # G305378603
- UPC # 791674018520
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Silver Color |
Color | Silver |
Description
Interstate Pneumatics CA660Z 3/8 Inch Auto Steel Coupler x 3/8 Inch Female NPT (Silver Color). These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock, which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Hydraulic Hose, 8 ft., 3/8 x 3/8" (10610)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-75 sst)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/2-11-1/2, Strt (2045-24-24S)
- FLEXTECH Clamps, T-Bolt, SS, 1.50"-1.69", PK2 (TB-150)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Female NPT, PK 25 (CPH420-25K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 1/2 Inch Male NPT, PK 50 (CPH681-50K)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Female NPT with Plastic Sleeve, PK 25 (CG440PB-25K)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT Universal Swivel Fitting, PK 25 (FS24-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable Non Swivel Hose-end Fitting (HRPZ24-01)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable Swivel hose end fitting for 1/4 Inch NPT Polyurethane Recoil Hose (HR Series) (HRPZ24-0)
- TRANSAIR Threaded Adapter, 1 In NPT, For 25mm (6605 25 35)
- Interstate Pneumatics Quick Connect Fittings