Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Auto Steel Coupler x 3/8 Inch Female NPT (Silver Color), PK 100
Mfr # CA660Z-100K
Zoro # G705378586
product price: $748.99
/pk 100, $7.49/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Silver Color
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CA660Z-100K
- Zoro # G705378586
- UPC # 791674018544
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Silver Color |
Color | Silver |
Description
Interstate Pneumatics CA660Z 3/8 Inch Auto Steel Coupler x 3/8 Inch Female NPT (Silver Color). These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock, which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (SHL-N-3100)
- D&D 42 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V425)
- CENTURY Unit Heater Motor, 1/3 HP, 1100,115 V, 48Y (UH1036NB)
- ZORO SELECT Surelock Clamp, 9/16"W, 2"ID (4808871)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (CPA641)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 25 (CPO441-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Male NPT (Silver Color), PK 6 (CA441Z-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 1/2 Inch Male NPT (CA681)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler Plug x 3/8 Inch Male NPT (CPH861)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Black), PK 100 (CPA441-100K)
- PREVOST Industrial Safety Coupler, 1/2" MNPT (ISI 061253)
- Interstate Pneumatics Hose Fittings