Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Auto Steel Coupler x 3/8 Inch Female NPT (Silver Color)
Mfr # CA660Z
Zoro # G904387914
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel, Silver Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CA660Z
- Zoro # G904387914
- UPC # 791674018377
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Silver |
Material | Steel, Silver Color |
Description
Interstate Pneumatics CA660Z 3/8 Inch Auto Steel Coupler x 3/8 Inch Female NPT (Silver Color). These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock, which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DU25)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 16.35" OD (1604B)
- CLESCO BSB-040616 Bronze Sleeve Bearing 3 Pack (BSB-040616X3)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15850)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Swivel Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPAS441-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT (CPHS641)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Easy-Lock, PK 50 (CPH465-50K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 1/4 Inch Male NPT, PK 25 (CH441-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Easy-Lock (CPA445)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT, PK 25 (CPHS461-25K)
- DIXON E-Series Fem NPT, 1/2"-Coupler, 1/2"-BR (4EF4-B)
- Interstate Pneumatics Hose Fittings