Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Auto Steel Coupler x 3/8 Inch Easy-Lock Barb (Silver Color), PK 6
Mfr # CA665Z-D6
Zoro # G705378494
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CA665Z-D6
- Zoro # G705378494
- UPC # 791674018445
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics CA665Z 3/8 Inch Auto Steel Coupler x 3/8 Inch Easy-Lock Barb (Silver Color). These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Filter Bowl W/Drain Cock 3/4" /1" (CO 8828-41L)
- FASCO Motor, 1/150 HP, OEM Replacement Brand: Coleman Replacement For: 7121-5906 (D408)
- DYNABRADE Open-End Wrench, 17 mm (95263)
- SHINN FU CO OF AMERICA SPREADER WEDGE 1/2 TON HYD (AWB65123)
- INTERSTATE PNEUMATICS 3/8 Inch Auto Coupler Plug x 3/8 Inch Male NPT (Silver Color), PK 50 (CPA661Z-50K)
- INTERSTATE PNEUMATICS 1/4-Inch Female Automotive T-Style Recapper Plug (CPA4VT2)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT, PK 6 (CPHS441-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb (CPH663)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 3/8 Inch Easy-Lock Barb, PK 50 (CA665-50K)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler Plug x 1/2 Inch Female NPT, PK 6 (CPH880-D6)
- FOSTER Thru Socket, Hose Stem, 3/8"x3/8" (FS306)
- Interstate Pneumatics Hose Fittings