Shop All Hose Barb Fittings
Interstate Pneumatics
3/8 Inch Auto Steel Coupler x 3/8 Inch Easy-Lock Barb (Silver Color)
Mfr # CA665Z
Zoro # G704387770
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel, Zinc plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CA665Z
- Zoro # G704387770
- UPC # 791674018438
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics CA665Z 3/8 Inch Auto Steel Coupler x 3/8 Inch Easy-Lock Barb (Silver Color). These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIE DRIVES Worm Gearbox Size 40, ratio 100, NEMA56C Input (JRWND40-100-56C)
- D&D 30" Outside Length, 1/2" Top Width, 1 Ribs (A28/4L300)
- D&D 161" Outside Length, 5/8" Top Width, 1 Ribs (5LK1610)
- TRITAN Insert Ball Brng, UC, 2-1/2 dia, 12926.51lb (UC213-40)
- INTERSTATE PNEUMATICS 5/16 Inch Brass Hose Barb Splicer, PK 6 (FBS55-D6)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 6 (FMS146-D6)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 6 (FL144-D6)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Push-Lock Barb x 1/4 Inch Male NPT End (FL144)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Brass Coupler x 1/4 Inch Barb (CA443B)
- INTERSTATE PNEUMATICS 1/2 Inch Brass Hose Barb Splicer, PK 6 (FBS88-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Splicer (FBS44)
- Interstate Pneumatics Hose Barb Fittings