Shop All Hose Barb Fittings
Interstate Pneumatics
3/8 Inch Auto Steel Coupler x 3/8 Inch Barb (Silver Color)
Mfr # CA663Z
Zoro # G104387806
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel, Zinc plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CA663Z
- Zoro # G104387806
- UPC # 791674018414
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics CA663Z 3/8 Inch Auto Steel Coupler x 3/8 Inch Barb (Silver Color). These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Cutting Oil, 16 oz, Squeeze Bottle (05316)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60BTL15)
- PBC LINEAR Profile Guide, 1000mm L, 20 mm W, 13.4 mm H (MR20R-1000)
- BANDO L Timing Belt, 855L050G (855L050G)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 5/16 Inch Barb x 1/4 Inch Female NPT End, PK 6 (FF45-D6)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1 Inch Barb X 1 Inch NPT Male End, PK 50 (FM99-9-50K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/2 Inch NPT Male End (FM86)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1 Inch Barb X 3/4 Inch NPT Male End, PK 25 (FM99-7-25K)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 1/4 Inch Female NPT End, PK 25 (FF46-25K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/4 Inch NPT Male End, PK 100 (FM46-100K)
- AMC Hose Barb Nylon 1/2 X 3/4 Mpt (53701-0812)
- Interstate Pneumatics Hose Barb Fittings