Shop All Hose Reel Accessories
Interstate Pneumatics
3/8 Inch 50 ft w/1/4 Inch NPT Fittings, Professional Hose Reel - Rhino Rubber Hose
Mfr # HSR90-64
Zoro # G404390070
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red / Black
- Material Steel / Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # HSR90-64
- Zoro # G404390070
- UPC # 791674000020
- Country of Origin China
- Category Hose Reel Accessories
Details
Color | Red / Black |
Material | Steel / Rubber |
Description
Interstate Pneumatics retractable hose reel comes with 3/8" x 50 feet Rubber hose featuring working pressure of 300 PSI. It has a heavy duty metal framed hose that can be used in any garage, or workshop; that comes with an adjustable guided arm. Mount on the wall of your workshop for easy access. Mount your retractable hose reel and set the ratchet system for the perfect hose length. Easily activate the spring-loaded release to effortlessly roll up your retractable hose.
Add flexibility to your air compressor with a smooth-operating hose reel. Automatic rewind makes hose return a snap. This professional grade hose reel is easy to install on a wall or ceiling and makes effortless work of rewinding 50' of 3/8" hose with a powerful, steel alloy spring and multi-position ratchet, all fully enclosed and lubricated. Industrial-grade corrosion resistant steel construction, machined brass fittings and full-flow solid brass swivel joint for years of dependable, leak-free service.
Add flexibility to your air compressor with a smooth-operating hose reel. Automatic rewind makes hose return a snap. This professional grade hose reel is easy to install on a wall or ceiling and makes effortless work of rewinding 50' of 3/8" hose with a powerful, steel alloy spring and multi-position ratchet, all fully enclosed and lubricated. Industrial-grade corrosion resistant steel construction, machined brass fittings and full-flow solid brass swivel joint for years of dependable, leak-free service.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, C, 7/8 x 49 in. OC (C45)
- PARKER Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Double Acting (1.75DSR02.00)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 75 ft (112-4-75-SS)
- 3M Forked Spindle 45121, 3inx1/16inx3/4inx1/4 in, 10/pk (45121)
- INTERSTATE PNEUMATICS Rubber Hose Stopper For HSR50, HSR80 and HSR90 Hose Reel fits 1/4 Inch Hose (HSR90-RS4)
- INTERSTATE PNEUMATICS Swivel Bracket for HSR50, HSR80 and HSR90 Hose Reels (HSR90-SB)
- INTERSTATE PNEUMATICS Swivel Assembly Bolt For HSR50, HSR80 & HSR90 Hose Reel (HSR90-SWB)
- INTERSTATE PNEUMATICS Rubber Hose Stopper For HSR50, HSR80 and HSR90 Hose Reel fits 1/2 Inch Hose (HSR90-RS8)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Female Brass Swivel Assembly For HSR90 Hose Reel (HSR90-SWA)
- INTERSTATE PNEUMATICS Rubber Hose Stopper For HSR50, HSR80 and HSR90 Hose Reel fits 3/8 Inch Hose (HSR90-RS6)
- COXREELS Rubber Foot Pad, Rubber (15710)
- Interstate Pneumatics Hose Reel Accessories