Shop All Multi-purpose Air Hoses
Interstate Pneumatics
3/8 Inch 50 feet 1/4 inch NPT Orange Pliovic PVC Hose
Mfr # HA26-050E
Zoro # G004393785
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # HA26-050E
- Zoro # G004393785
- UPC # 99461688940
- Country of Origin China
- Category Multi-purpose Air Hoses
Details
Material | PVC |
Color | Orange |
Description
1200 PSI burst PVC air hoses are made from a tough lightweight compound, highly resistant to degrading effects of oil, grease and ultraviolet light. These hoses are ideal for the most rugged applications. PVC Hose reinforced with extra strong polyester braiding, the inner tube is made from virgin PVC resin giving it excellent flexibility and low temperature resistance. The outer cover also uses virgin PVC resin that is UV, oil, abrasion, weather, acid, alkali and corrosion resistant. This product is high pressure bearable, flexible, light in weight, anti-bending and has a nice bright surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP289)
- MILLENNIUM FILTER Hydraulic Filter, replaces PIRANHA 521551, Pressure Line, 10 micron (ZX-521551)
- BOSTIK Bostik Never Seez Regular Grade Anti-Seize 4 oz. Tube (NSB-4)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP62118)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 3/8 Inch x 100 feet 200 PSI (HU16-100)
- INTERSTATE PNEUMATICS 1/4 Inch x 12 ft Red Rhino Rubber Hose WP 300 PSI (1/4 Inch Male Swivel Barb Connector) (HA44-012ES)
- INTERSTATE PNEUMATICS 3/8 Inch 100 ft Light Blue Polyurethane Hose Kit (HU16-100A64)
- INTERSTATE PNEUMATICS 3/8 Inch 100 ft Black Rubber Hose (HA66-100E)
- INTERSTATE PNEUMATICS Polyurethane Hose 3/8" x 25ft 200 PSI w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug (HU16-025H44)
- INTERSTATE PNEUMATICS Rhino Red Rubber Hose 3/4 Inch x 400 feet 300 PSI (HA19-400E)
- CONTINENTAL 3/8" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZU03830-03-13)
- Interstate Pneumatics Air Hoses