Shop All Filter, Regulator, Lubricator
Interstate Pneumatics
3/4 Inch Metal Bowl 'T' Handle - FRL Integral Combo
Mfr # WC1086AG
Zoro # G204402133
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # WC1086AG
- Zoro # G204402133
- UPC # 99461695436
- Country of Origin China
- Category Filter, Regulator, Lubricator
Details
Material | Polycarbonate |
Color | Black |
Description
Interstate Pneumatics 3/4" Metal Bowl - FRL Integral Combo. Clean air is a key ingredient that enables effective and efficient use of tools, equipment, and machinery in almost every industry. For preventing your air tools from rusty air & foggy atmosphere & keep those in working condition for a long time we suggest use of air preparation devices such as filters, regulators, and lubricators. As a modular component, this filter-regulator-lubricator can quickly be attached to ant sir system. Interstate Pneumatics offers this 3 in 1 unit as a real cost effective solution. This combination provides same functions as performed separately by individual units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cup <4 Od (3129)
- D&D 144" Outside Length, 5/8" Top Width, 1 Ribs (5LK1440)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (AUTO DRAIN) (FRL724NA)
- CRC Corrosion Inhibitor, 16 Oz. (03262)
- INTERSTATE PNEUMATICS 1/2 Inch Large - Metal Bowl Filter (W1080AP)
- INTERSTATE PNEUMATICS 1/4 Inch Standard T Handle Filter/Regulator/Lubricator Integral Combo (WC1341AGP)
- INTERSTATE PNEUMATICS 1/4 Inch Filter/Regulator/Lubricator Combo Metal Body (WCR1041G)
- INTERSTATE PNEUMATICS 1 Inch Heavy Duty - Large Metal Bowl Filter HIGH FLOW (W1090AP)
- INTERSTATE PNEUMATICS 1/4 Inch Standard - Metal Bowl Filter (W1040AP)
- INTERSTATE PNEUMATICS 1/4 Inch Filter/Regulator Combo - Metal Body Gauge (WBR1330FG)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000019366)
- Interstate Pneumatics Compressed Air Treatment