Shop All Pneumatic Lubricators
Interstate Pneumatics
3/4 Inch Heavy Duty Metal Bowl 16oz Lubricator - HIGH FLOW
Mfr # W1285A
Zoro # G704398233
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # W1285A
- Zoro # G704398233
- UPC # 791674972754
- Country of Origin China
- Category Pneumatic Lubricators
Details
Material | Metal |
Color | Black |
Description
Interstate Pneumatics, 3/4" Heavy Duty Metal Bowl 16oz Lubricator - HIGH FLOW. Air lubricator provides automatic line lubrication to extend air tool life. Lubricator injects air tool oil in line to lubricate your air tools and keep them running smooth. Adjustment knob on top regulates amount of oil distributed. Always install in a line used for air tools only as oil will contaminate paint guns. It can be freely combined with other air source treatment products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1" ID x 100 ft., Red (HZR10030-100-G)
- AEROQUIP Female O-Ring Hose Fitting, 6 Dash (FJ3055-01-0606S)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2512)
- ARO Grease Pump, 400 lb./55 gal. Drum, 50:1 (LP3009-1)
- INTERSTATE PNEUMATICS 3/8 Inch Black Metal Lubricator Body (WR1260)
- INTERSTATE PNEUMATICS 3/8 Inch Large Metal Bowl 5oz. Lubricator (W1260AP)
- INTERSTATE PNEUMATICS 1/2 Inch Large Metal Bowl 8oz Lubricator (W1280AP)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Plastic Bowl Lubricator (WR1230-D)
- INTERSTATE PNEUMATICS 1/4 Inch Mini series- In line Lubricator (WR1220)
- FREEMAN PTTO 8 oz. Air Tool Oil (PTTO)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- Interstate Pneumatics Pneumatic System Components