Shop All Garden Hose Fittings
Interstate Pneumatics
3/4 Inch GHT Female x 3/4 Inch Female NPT Water Hose Fitting - Swivel
Mfr # FGF012S
Zoro # G904389970
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # FGF012S
- Zoro # G904389970
- UPC # 791674000396
- Country of Origin China
- Category Garden Hose Fittings
Details
Color | Golden |
Material | Brass |
Description
Interstate Pneumatics FGF012S 3/4" GHT Female x 3/4" Female NPT Water Hose Fitting - Swivel. Ideal for applications where air or water line source is on a wall. Reduces stress on hose and source line by allowing hose to hang straight down from fitting. Brass construction provides resistance to water and chemical corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ezgo / Cushman / Textron 4286351 (Ezgo / Cushman / Textron 4286351)
- ZORO SELECT Line Post, 8 Ft x 1 5/8 In. (4LVL6)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Male NPT Hose Fitting, PK 6 (FGM0112-D6)
- FORTEX FORTIFLEX Bucket Over The Fence Pink (HF-16PINK)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 1/2 Inch Male NPT Hose Fitting - Swivel (FGF108)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch GHT Female Water Hose Fitting - Swivel, PK 6 (FGF00S-D6)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 1/2 Inch Male NPT Hose Fitting - Swivel, PK 6 (FGF108-D6)
- INTERSTATE PNEUMATICS 4 Inch GHT Cross Pattern Brass Nozzle, PK 6 (FGN23-D6)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/8 Inch Male NPT Hose Fitting - Swivel (FGF106)
- INTERSTATE PNEUMATICS 4 Inch GHT Cross Pattern Brass Nozzle (FGN23)
- GILMOUR SPRAY NOZZLE 7PAT TEAL (805862-1001)
- Interstate Pneumatics Garden Hose Fittings