Shop All Hose Couplings
Interstate Pneumatics
3/4 Inch Female NPT Straight Through Jack Hammer Coupler, PK 50
Mfr # CU-850-50K
Zoro # G305378856
product price: $123.99
/pk 50, $2.48/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Carbon steel-zinc coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CU-850-50K
- Zoro # G305378856
- UPC # 791674011637
- Country of Origin China
- Category Hose Couplings
Details
Material of Construction | Carbon steel-zinc coated |
Description
Interstate Pneumatics 3/4" Female NPT Jack Hammer Universal Twist Lock Coupling. Universal design provides quick, easy and effective coupling of air hose. Ideal for Jack Hammer and other industrial applications. With the universal head, any fittings within that range can be connected regardless of hose shank or thread size. Includes Safety Pin & Rubber Gasket, also sold individually. Maximum working pressure 200 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 16 oz Spray Bottle (03007)
- ATLANTIC BLOWERS Regenerative Blower, 1.25 HP, 110 cfm (AB-200)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (407012TC)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" FJX x 1/4" MP - 4060 psi (XCP4-04,04FJX-04MP,12 IN OAL)
- INTERSTATE PNEUMATICS 1/2 Inch Male NPT Straight Through Jack Hammer Coupler (CU-801)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/4 Inch Male NPT (CH441B)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 1/4 Inch Male NPT (CH441)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable In-Line Hose Repair Splicer for 1/4 Inch Polyurethane Hose (HU14 Series) (HRPZ24-00)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/4 Inch Easy-Lock (CH445B)
- INTERSTATE PNEUMATICS 3/4 Inch Male NPT Straight Through Jack Hammer Coupler, PK 25 (CU-851-25K)
- DIXON Air King Universal Hose End, 1 in, 316 SS, Domestic (RAM11)
- Interstate Pneumatics Hose Fittings