Shop All Pressure Washer Parts
Interstate Pneumatics
3/4 Inch Female GHT x 1/2 Inch Male GHT Inline Water Filter
Mfr # PW7162
Zoro # G404392609
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # PW7162
- Zoro # G404392609
- UPC # 791674001638
- Country of Origin China
- Category Pressure Washer Parts
Details
Material | Brass |
Color | Golden |
Description
Interstate Pneumatics PW7162 3/4" Female GHT x 1/2" Male GHT Inline Water Filter. Add longer life and durability to your pressure washer valves and seals. This Brass Filter will make sure your pressure washer operates for a long time. Features cleanable stainless steel metal screens that never needs to be replaced. One end is 3/4" female GHT threads, the other end is 1/2" MNPT (brass).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Set Screw (27-8895)
- KOHLER MDI Module Conversion Kit (25 707 03-S)
- ENOZ MOTH CKE HNGN PUCK 1OZ (125.8)
- HTH Hth De Filter Aid 10Lb (67035)
- INTERSTATE PNEUMATICS 1/4 Inch Stainless Steel Plug x 1/4 Inch Male NPT Inline Water Filter (PW7160)
- INTERSTATE PNEUMATICS 16-Inch Water Broom - 3 Spray Nozzle (PW7203)
- INTERSTATE PNEUMATICS Water Inlet Filter - 3 /4 Inch Female NH x 1/2 Inch MNPT - Blue (PW7204)
- INTERSTATE PNEUMATICS M22 Male Fitting x 1/4 Inch Quick Couplings, Brass, 2700 PSI (PW7157)
- INTERSTATE PNEUMATICS Pressure Washer M22 x 1/4 Inch FNPT Brass Adapter, 4000 PSI (PW7150)
- INTERSTATE PNEUMATICS 6.5HP Pressure Washer Axial Piston Pump (Horizontal) For 3/4" Key Shaft Gasoline Engine, 3000 PSI (PW5200)
- FIMCO Nylon Fitting, 3/8 In. x 1/2 In. (5067021)
- Interstate Pneumatics Pressure Washer Parts