Shop All Hose Crimpers
Interstate Pneumatics
33 Piece Rhino Rubber / Crimper / Ferrule Kit
Mfr # H6FK
Zoro # G204401990
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel / Brass
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # H6FK
- Zoro # G204401990
- UPC # 99461694323
- Country of Origin China
- Category Hose Crimpers
Details
Material | Steel / Brass |
Color | Multi |
Description
Interstate Pneumatics 33 Piece Rhino Rubber / Crimper / Ferrule Kit.
H6 V-Grip Type Crimper has 2 openings - Die outer diameters (OD) are 0.560" and 0.725". It can crimp 1/4" and 3/8" hose inner diameters (ID).
Crimpers are extremely important for permanent hose assembly and repairs. These crimpers are designed for use with brass ferrules to provide fast and easy hose assemblies. It provides production capabilities and "big tool" crimping advantages at a much lower cost.
These crimping pliers are designed to reduce fatigue with repetitive work and feature a self releasing mechanism.
H6 V-Grip Type Crimper has 2 openings - Die outer diameters (OD) are 0.560" and 0.725". It can crimp 1/4" and 3/8" hose inner diameters (ID).
Crimpers are extremely important for permanent hose assembly and repairs. These crimpers are designed for use with brass ferrules to provide fast and easy hose assemblies. It provides production capabilities and "big tool" crimping advantages at a much lower cost.
These crimping pliers are designed to reduce fatigue with repetitive work and feature a self releasing mechanism.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Handle Sledge/Maul H Dty 34 In (64430)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 8mm Long Bit, Chrome Finish Socket (D013408)
- MILWAUKEE TOOL 15/16" Quick Change Steel Plate Carbide Cutter (49-57-8209)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (8933)
- INTERSTATE PNEUMATICS Heavy Duty Standard Hose Crimper with 5 Dies (H8)
- INTERSTATE PNEUMATICS V-Grip Type Crimper - 3 Opening 3 Dies for 8mm, 9mm, & 11mm Hose O.D. (H4)
- INTERSTATE PNEUMATICS V-Grip Type Crimper 2 Opening 2 Dies for 5/16 Inch and 1/4 Inch Hose (H5)
- INTERSTATE PNEUMATICS 5/8 Inch Ratcheting Style Center Punch Hand Tool Crimper (H14)
- INTERSTATE PNEUMATICS Straight Hammer Vise Crimper / Handheld Ferrule Crimp Tool with 2 Dies for 3/16 Inch & 1/4 Inch Hose (H1)
- INTERSTATE PNEUMATICS V-Grip Type Crimper - 2 Opening 2 Dies for 1/4 Inch & 3/8 Inch Hose (H6)
- BAND-IT Embossing Tool Tape Roll, 21 ft. L, PK3 (GRD405)
- Interstate Pneumatics Hose Crimpers