Shop All Compressor Oil
Interstate Pneumatics
32 oz - Non Detergent Compressor Oil - Chevron Rando HD, PK 12
Mfr # YL10-032-12CS
Zoro # G904392789
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Liquid Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # YL10-032-12CS
- Zoro # G904392789
- UPC # 791674000877
- Country of Origin United States
- Category Compressor Oil
Details
Color | Orange |
Material | Liquid Oil |
Description
The Interstate Pneumatics Air Compressor Oil provides the proper mix of lubricants to keep your pump operating and help extend its life. This high-quality, 32 ounces weight, non-detergent, single viscosity oil prolongs life by reducing valve carbon build-up. Operating an oil-lubricated air compressor without oil is like running your car without oil. This non-detergent oil is ideal for all air compressors and is packaged in a 32-ounce bottle. 12 Case
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES40 (WES40)
- EATON AEROQUIP Hose Fitting, JIC Swivel, Straight, G 1/2 (1A8JF8)
- OTC Injector Retaining Clip Replacer (6708)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (203-C)
- INTERSTATE PNEUMATICS Non Detergent Compressor / Pressure Washer Pump Oil 30 Wt. ISO 100-S (16 oz.) (YL30-016)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 16 oz. (YL10-016)
- INTERSTATE PNEUMATICS 128oz-Non Detergent Compressor Oil-Chevron Rando HD, PK 4 (YL10-128-4CS)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 128 oz. (YL10-128)
- INTERSTATE PNEUMATICS 32 oz - Non Detergent Compressor Oil 30 Wt, PK 12 (YL30-032-12CS)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 32 oz. (YL10-032)
- INTERSTATE PNEUMATICS Non Detergent Compressor / Pressure Washer Pump Oil 30 Wt. ISO 100-S (32 oz.) (YL30-032)
- Interstate Pneumatics Air Compressors