Shop All Air Compressor Parts
Interstate Pneumatics
2-Way 2 Position 110V Electric / Pneumatic Solenoid Valve - 1/4 Inch NPT
Mfr # CVS7046
Zoro # G304389792
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Color Silver / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CVS7046
- Zoro # G304389792
- UPC # 791674006626
- Country of Origin China
- Category Air Compressor Parts
Details
Material | Aluminum Alloy |
Color | Silver / Black |
Description
Interstate Pneumatics CVS7046 - 1/4" NPT 2 Way 2 Position Solenoid Valve is a state-of-the-art pneumatic valve. It is a 2/2 valve which means it has 2 ports and 2 flow positions. Put simply, this valve either blocks or opens air flow. This valve uses AC 110 V, is constructed with aluminum alloy, and has an aperture of 1/4”. Interstate Pneumatics solenoid pneumatic valves offer reliability, low power consuming, and long life. They have prewired connections which makes installation, maintenance, and control simple.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003A10HBP01, Return Line, 10 micron (ZX-MF1003A10HBP01)
- MARATHON MOTORS Brake Motor, TENV, 5 HP, 184TC, 208-230/460 (184TTTL7041)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PA452O000000)
- INTERSTATE PNEUMATICS G3/4 Inch Male Thread Oil Sight Glass for Compressors (CSG7034)
- INTERSTATE PNEUMATICS Air Compressor 1/4 Inch x 6.5 Inch Nylon Sensor Tube (CTR7023)
- INTERSTATE PNEUMATICS Air Compressor Cold Start Valve 3/8 Inch NPT - 1.7 BAR - 25 PSI (CVS7047)
- INTERSTATE PNEUMATICS Metal Bowl Kit, for W1080P (WP1080ABP)
- INTERSTATE PNEUMATICS Air Compressor Check Valve, 1/2 Inch Male x 1/8 Inch Female NPT Line Port, Steel (CVC7042)
- INTERSTATE PNEUMATICS Mount Bracket for WR1130 (WR1130MB)
- INTERSTATE PNEUMATICS Four-Way Brass Compressor Fitting - 1/4 Inch MPT (1) x 1/4 Inch FPT (2) x 1/8 Inch FPT (1) (CPX44-2)
- Interstate Pneumatics Compressor, Air Tank & Pneumatic Tool Parts