Shop All Pressure Gauges
Interstate Pneumatics
2 Inch 200 PSI 3/4 Inch GHT, P2A Water Pressure Test Gauge, 3/4 Inch Female Hose Thread
Mfr # G2012-200W
Zoro # G404388350
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # G2012-200W
- Zoro # G404388350
- UPC # 791674002086
- Country of Origin China
- Category Pressure Gauges
Details
Color | Black / Golden |
Description
Interstate Pneumatics G2012-200W 2" 200 PSI 3/4" GHT Water Pressure Gauge. Interstate Pneumatics Water Pressure Gauge will help you plan and design an efficient water-saving irrigation system. Use to accurately measure water pressure before design, and during installation. Clear display provides accurate readings from 0 to 200 PSI. 3/4" GHT thread adapter quickly attaches to outside faucet or hose. May also be used to replace pressure gauges on all major brands including: Hayward, Pentair, Jandy, Zodiac, Waterway, Jacuzzi, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ709LF)
- REED INSTRUMENTS NIST Traceable® Digital RTD Thermometer, -148 Degrees to 572 Degrees F (C-370-NIST)
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT (2345000)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FLX8)
- INTERSTATE PNEUMATICS 2 Inch 30 PSI - 1/4 Inch NPT Bottom Mount 3/4 Inch FNPT Test Pressure Gauge with Tire Valve Fitting (G2012-030GT)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 160 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-160)
- INTERSTATE PNEUMATICS Co2 Pressure Gauge 2000 PSI 2 Inch Diameter 1/4 Inch NPT (Right Side Mount) (G2042-2000C)
- INTERSTATE PNEUMATICS Pressure Gauge 300 PSI 2 Inch Diameter 1/4 Inch NPT Rear Mount (G2112-300)
- INTERSTATE PNEUMATICS Pressure Gauge 60 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2022-060)
- INTERSTATE PNEUMATICS Regular Air Pressure Gauge 100 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-100)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black (451259SD04L600#)
- Interstate Pneumatics Pressure Gauges