Shop All Pressure Gauges
Interstate Pneumatics
1/8" NPT Rear Mount Pressure Gauge, 1-1/2" Dial Diameter, 4000PSI
Mfr # G2101-4000
Zoro # G404388381
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # G2101-4000
- Zoro # G404388381
- UPC # 99461691308
- Country of Origin China
- Category Pressure Gauges
Details
Material | Chrome |
Color | Silver |
Description
Intertstate Pneumatics G2101-4000 1-1/2" Dial Diameter, 4000PSI, 1/8" NPT Rear Mount Pressure Gauge (Chrome Body with Dual Pressure Rating PSI & KPA).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AC-00-O-AA-10P)
- WESTWARD Battery Tester, Professional (1EFX5)
- MONARCH Rols-w Sensor With Tinned Leads, 3-15V (6180-030)
- MEC Dial Dry Pressure Gauge 0-30 psi, Brass Bottom Mount 1/4 in. MNPT, 2 in. Steel Case (MEJ501)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-160)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-500)
- INTERSTATE PNEUMATICS Pressure Gauge 60 PSI 1 -1/2 Inch Diameter 1/8 Inch NPT Rear Mount (G2101-060)
- INTERSTATE PNEUMATICS 2-1/2 Inch 300 PSI 3/4 Inch GHT, P2A Water Pressure Test Gauge, 3/4 Inch Female Hose Thread (G2022-300W)
- INTERSTATE PNEUMATICS 200 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount Pressure Gauge (G2012-200)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 Inch Diameter 1/4 Inch NPT Rear Mount (G2112-160)
- SSI Digital Pressure Gauge with Transmitter, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (MG-5000-A-M12-R)
- Interstate Pneumatics Pressure Gauges