Shop All Pressure Washer Parts
Interstate Pneumatics
18 Inch Stainless Steel Surface Cleaner for Pressure Washers, 4000 PSI
Mfr # PW5303
Zoro # G204402089
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black, Silver & Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # PW5303
- Zoro # G204402089
- UPC # 99461689978
- Country of Origin China
- Category Pressure Washer Parts
Details
Material | Stainless Steel |
Color | Black, Silver & Golden |
Description
Interstate Pneumatics PW5303 18" Stainless Steel Surface Cleaner for Pressure Washers. This prosumer grade flat surface cleaner is best for cleaning driveways, garage floors, warehouses, roofs, and more. You can get done with your pressure washing tasks in fraction of the time a hose would take. So, save your time and enjoy huge energy savings with this industrial quality surface cleaner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER BioAdvanced Complete Insect Killer Liquid 32 oz (700001A)
- THE OUTDOOR PLUS 60 Rectangular Fremont Fire Table - Powder Coated Metal - Pewter - Match Lit - Liquid Propane (OPT-FRMPC6024-PEW-LP)
- RAZOR-BACK #12 Shovel Handle, Steel Blade, 30 in L Hardwood Handle (50154)
- PETERSON Peterson V180A The 180 Series Piranha LED Oval Clearance/Side Marker Light With Reflex - Amber (V180A)
- INTERSTATE PNEUMATICS M22 Male Fitting x 3/8 Inch QC, Brass Coupler (PW7154)
- INTERSTATE PNEUMATICS Pressure Washer M22 x 1/4 Inch FNPT Brass Adapter, 4000 PSI (PW7150)
- INTERSTATE PNEUMATICS 1/4 Inch Stainless Steel Plug x 1/4 Inch Male NPT Inline Water Filter (PW7160)
- INTERSTATE PNEUMATICS 6.5HP Pressure Washer Axial Piston Pump (Horizontal) For 3/4" Key Shaft Gasoline Engine, 3000 PSI (PW5200)
- INTERSTATE PNEUMATICS 3/8 Inch Steel Plug x M22 Male Threads (PW7155)
- INTERSTATE PNEUMATICS 1/4 Inch MPT x 1/4 Inch FPT Stainless Steel Swivel Fitting - 4000 PSI (PW7165)
- MI-T-M Unloader Kit (70-0292)
- Interstate Pneumatics Pressure Washer Parts