Shop All Air Gun Nozzles & Accessories
Interstate Pneumatics
1/8 Inch MPT Brass Tip For Pneumatic Blow Guns, PK 50
Mfr # BT1-50K
Zoro # G905379185
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # BT1-50K
- Zoro # G905379185
- UPC # 791674017011
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Details
Base Material | Brass |
Color | Golden |
Description
Interstate Pneumatics, Brass Tip For Pneumatic Blow Guns 1/8 Inch NPT Male, BT1. These tips can be placed on any Interstate Pneumatics Heavy duty and Standard series blowguns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Spline Bit 2-Cutter 1/2" x 36" (48-20-4054)
- WRIGHT TOOL 1 in Drive Impact Socket 15/16 in Size, Standard Socket, black oxide (8730)
- STEEL CITY TROWELS BY BON Finish Trowel, Square, Carbon Steel, 16 X 3, Comfort Grip (67-233)
- SUNEX 3/8" Drive Impact Socket 6 (308MD)
- INTERSTATE PNEUMATICS Needle Tips for Air Blow Guns (BTN1 to BTN5) (BTN5A)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long (BTN4)
- INTERSTATE PNEUMATICS OSHA Compliant Brass Safety Tip For Air Blow Guns 1/8 Inch, PK 6 (BT6S-D6)
- INTERSTATE PNEUMATICS Needle Tip for Air Blow Guns 0.0425 x 7/8 Inch Long, PK 6 (BTN1-D6)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long, PK 6 (BTN4-D6)
- INTERSTATE PNEUMATICS Needle Tip for Air Blow Guns 0.0425 x 7/8 Inch Long (BTN1)
- GUARDAIR Long John W/ 24InSteel Ext, Steel Nozzle (75LJ024SS)
- Interstate Pneumatics Air Guns & Accessories