Shop All Compressor Oil
Interstate Pneumatics
16 oz - Non Detergent Compressor Oil - Chevron Rando HD, PK 12
Mfr # YL10-016-12CS
Zoro # G104392770
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Liquid Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # YL10-016-12CS
- Zoro # G104392770
- UPC # 791674000860
- Country of Origin United States
- Category Compressor Oil
Details
Color | Yellow |
Material | Liquid Oil |
Description
The Interstate Pneumatics Air Compressor Oil provides the proper mix of lubricants to keep your pump operating and help extend its life. This high-quality, 30 weight, non-detergent, single viscosity oil prolongs life by reducing valve carbon build-up. Operating an oil-lubricated air compressor without oil is like running your car without oil. This non-detergent oil is ideal for all air compressors and is packaged in a 16-ounce bottle.12 Case
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 1/2" ID 2Pc Clamp Collar, Stl, Bo (G2SC-050-B)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE015CD1, Return Line, 10 micron, Outside-In (MF0062273)
- EATON AEROQUIP Adpt, FJIC-MJIC, 1-1/16-12, El (500454-12S)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (HD74100 OHP)
- INTERSTATE PNEUMATICS 16 oz - Non Detergent Compressor Oil 30 Wt, PK 12 (YL30-016-12CS)
- INTERSTATE PNEUMATICS 32 oz - Non Detergent Compressor Oil 30 Wt, PK 12 (YL30-032-12CS)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 128 oz. (YL10-128)
- INTERSTATE PNEUMATICS Non Detergent Compressor / Pressure Washer Pump Oil 30 Wt. ISO 100-S (32 oz.) (YL30-032)
- INTERSTATE PNEUMATICS 128oz-Non Detergent Compressor Oil-Chevron Rando HD, PK 4 (YL10-128-4CS)
- INTERSTATE PNEUMATICS 32 oz - Non Detergent Compressor Oil - Chevron Rando HD, PK 12 (YL10-032-12CS)
- MILTON INDUSTRIES Compressor Oil, 32Oz.Each (s-305TKIT)
- Interstate Pneumatics Air Compressors