Shop All Quick Connect Fittings
Interstate Pneumatics
1/4in Industrial Quick Connect 50 PSI Regulator Whip
Mfr # WR1105-QC
Zoro # G712379880
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # WR1105-QC
- Zoro # G712379880
- Country of Origin United States
- Category Quick Connect Fittings
Description
The Interstate Pneumatics WR1105-QC 1/4'' Industrial Quick Connect 50 PSI Regulator Whip offers a quick and efficient solution for regulating pressure in an airline while using multiple air tools. Attach the whip to your airline for easy pressure regulation, eliminating the need for multiple regulators on individual tools. Equipped with a 1/4in industrial I/M style brass coupler and a 50 fixed preset pressure PSI regulator. Two brass ferrules crimped on to the 12in Rhino Rubber Hose Whip ensure a leak-free and durable connection. Quickly switch between air tools without adjusting or swapping regulators, boosting workflow efficiency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Bearing, Light Duty, Set Screw, Relubricable, 20mm Bore Dia., 47mm OD, 25mm Inner Ring Width (SB204-20MMG)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00718XT3E213T)
- TRIM Coolant, 1 gal, Can (C350/1)
- TRITAN Two Groove Cast Iron Sheave Bore Type, 3.95-in. Outside Dia., Bushing Sold Separately (2AK41H)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Easy-Lock (CPH445)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Male NPT, PK 6 (CH681-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Male NPT with Plastic Sleeve (CG441PB)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPO441-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb (CPH663)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/8 Inch Male NPT (CPA421)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E719)
- Interstate Pneumatics Hose Fittings