Shop All Multi-purpose Air Hoses
Interstate Pneumatics
1/4in 25 ft Yellow Hybrid Polymer Hose With 1/4in Brass Industrial 6-Ball Coupler & Steel Plug
Mfr # HH14-025H44BS
Zoro # G712379873
$28.15
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
- Brand Interstate Pneumatics
- MFR # HH14-025H44BS
- Zoro # G712379873
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
The Interstate Pneumatics 1/4 Inch x 25 Foot Hybrid Poly Air Hose with Brass Coupler & Plug has been manufactured with a unique rubber and PVC blend for lightweight handling and professional performance. Equipped with a durable 1/4in brass industrial I/M style coupler and a steel plug, this hose ensures secure connections and reliable performance. Integrated bend restrictors eliminate kinking and tangling, seamless airflow and increase hose life. Its smooth, non-marring construction safeguards delicate surfaces while the vibrant color enhances safety even in dimly lit environments. With exceptional all-weather flexibility, this hose is a dependable choice for professionals.
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
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VM50x5/8)
- CLESCO F2SS-UH-050 UHMW-PE Bearing, Pressed Stainless Steel Housing, Self-Aligning (F2SS-UH-050)
- MIDWEST FASTENER 3/8" x 1/2MIP Nylon Plastic Hose Barbs 4PK (66492)
- KURIYAMA 6" ID x 20 ft PVC Bulk Food Hose 40 PSI Clear (FT600X20)
- INTERSTATE PNEUMATICS Blue PVC Hose 3/8 Inch 50 feet 300 PSI 4:1 Safety Factor (HA06-050E)
- INTERSTATE PNEUMATICS Polyurethane Hose 3/8" x 25ft 200 PSI w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug (HU16-025H44)
- INTERSTATE PNEUMATICS Red Rubber Hose 1/4 Inch x 6 feet 300 PSI 4:1 Safety Factor (HA44-06EBS)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA44-600E)
- INTERSTATE PNEUMATICS 1/4 Inch 12 ft Red Traslucent PVC Hose Whip with 1/4 Inch Ball Swivel (HA04-012BS)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 100 feet Kit with 1/4 Inch Brass (S) Coupler & Plug (HU14-100H44BS)
- CONTINENTAL 1/2" x 10' Yellow EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZY05030-10-51)
- Interstate Pneumatics Multi-purpose Air Hoses