Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Universal Steel Coupler x 1/4 Inch Male NPT
Mfr # CG441
Zoro # G304398190
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel, Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CG441
- Zoro # G304398190
- UPC # 99461692701
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Silver |
Material | Steel, Zinc plated |
Description
Interstate Pneumatics 1/4 Inch Universal Steel Coupler x 1/4 Inch Male NPT. These couplers are interchangeable with the Universal Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 16mm Width (6206 2RSNR/C3 PRX)
- MTD Belt-V Fwd Drv 4 (954-04094)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Brass/Steel (30E725)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 69.5A (ATV630D30N4)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Female NPT, PK 6 (CPH440-D6)
- INTERSTATE PNEUMATICS 1/2 Inch Auto Coupler Plug x 1/2 Inch Male NPT (Silver Color) (CPA881Z)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT In Line Swivel Fitting (FS04)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb, PK 25 (CPH463-25K)
- INTERSTATE PNEUMATICS 1/2 Inch Auto Coupler Plug x 1/2 Inch Male NPT (Silver Color), PK 6 (CPA881Z-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Straight Through Brass Coupler Plug x 3/8 Inch Male NPT (CPNV661B)
- PARKER Quick Connect, Plug, 1/4 Body, 1/4"-18 (SH3C)
- Interstate Pneumatics Hose Fittings