Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Male NPT with Plastic Sleeve, PK 6
Mfr # CG441PB-D6
Zoro # G105378827
product price: $41.49
/pk 6, $6.92/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Aluminum
- Color Silver / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CG441PB-D6
- Zoro # G105378827
- UPC # 791674002406
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Aluminum |
Color | Silver / Black |
Description
Interstate Pneumatics CG441PB 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Male NPT with Plastic Sleeve - Push Button Automatic. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers and tru-flate Automotive couplers. Precision machined from solid aluminum bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-143 Set Screw Collar (C-143)
- NACHI R-Series Bearing, R10-2RSMC3 (R10-2RSMC3)
- WOLVERINE Flow Control, w/Relief, 3/4" FNPT, 0-30 gpm (WR-1975-30)
- BESTORQ 685K8 Micro V Belt, 68.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (685K8)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Swivel Coupler Plug x 1/4 Inch Male NPT (CPAS441)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Male NPT (Silver Color), PK 6 (CA441Z-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb (CPH463)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Male NPT (CA441)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT, PK 6 (CPHS661-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler Plug x 1/4 Inch Male NPT (CPH441B)
- MILTON INDUSTRIES 1/4"Nptf M Coupler (S-715)
- Interstate Pneumatics Quick Connect Fittings