Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Male NPT with Plastic Sleeve, PK 50
Mfr # CG441PB-50K
Zoro # G705378838
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Aluminum
- Color Silver / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CG441PB-50K
- Zoro # G705378838
- UPC # 791674002420
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Aluminum |
Color | Silver / Black |
Description
Interstate Pneumatics CG441PB 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Male NPT with Plastic Sleeve - Push Button Automatic. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers and tru-flate Automotive couplers. Precision machined from solid aluminum bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Elbow Swivel, 10MM OD X G1/4 (S6520 10-1/4)
- COXREELS Electric 115V Ac Explosion Proof Motor (1175-6-200-EA)
- DAYTON 3VX600 Cogged V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs (2L392)
- BETA 1 FILTERS Air Filter replacement filter for 56006158376 / KAISHAN COMPRESSOR (B1AF0005135)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Male NPT - (CH881), PK 25 (CA881-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT, PK 25 (CPHS461-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT (CPHS441)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 3/8 Inch Easy-Lock, PK 6 (CH465-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Coupler and Plug (CPA441 & CA440) (CKA4)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 1/4 Inch Female NPT, PK 6 (CA640-D6)
- TRU-FLATE AIR COUPLER ""T"" 1/4""TF (13135)
- Interstate Pneumatics Quick Connect Fittings