Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Universal Brass Coupler x 1/4 Inch Female NPT
Mfr # CG440BP
Zoro # G004398223
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CG440BP
- Zoro # G004398223
- UPC # 791674020738
- Country of Origin China
- Category Quick Connect Fittings
Details
Material | Brass |
Color | Golden |
Description
Interstate Pneumatics 1/4 Inch Universal Brass Coupler x 1/4 Inch Female NPT. These couplers are interchangeable with the Universal Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Double Sided 5M timing belts, 1800-D5M-25 (1800-D5M-25)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 4.75" OD (2AK491)
- MARADYNE Motor, 36V, 1 Speed, CCW-Fan, 486A (D-001C-486A)
- PBC LINEAR Pillow Block, 2.000" Bore, 5.000" (IPP32G)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT, PK 6 (CPHS641-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb (CPH663)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 25 (CH680-25K)
- INTERSTATE PNEUMATICS 3/8 Inch Universal Steel Coupler x 3/8 Inch Female NPT (CG660)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Female NPT (CPH440)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Male NPT with Plastic Sleeve (CG441PB)
- FOSTER Plug, 1/2", 1/2" MPT, Steel (SHD54)
- Interstate Pneumatics Hose Fittings