Shop All Hose Couplings
Interstate Pneumatics
1/4 Inch Straight Through Brass Coupler x 1/4 Inch Female NPT (no valve), PK 6
Mfr # CNV440B-D6
Zoro # G705373468
product price: $36.99
/pk 6, $6.17/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CNV440B-D6
- Zoro # G705373468
- UPC # 791674904007
- Country of Origin China
- Category Hose Couplings
Details
Material of Construction | Brass |
Description
Interstate Pneumatics 1/4 Inch Straight Through Brass Coupler x 1/4 Inch Female NPT (no valve). These couplers are interchangeable with the Straight Through Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 2700 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546T)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK4634)
- SMC Flow Control Valve, 8mm Tube, 3/8 In (AS3211F-03-08SD)
- THOMSON Shaft, 440C SS, 0.750 In D, 18 In (QS 3/4 L SS X 18)
- INTERSTATE PNEUMATICS 1 Inch Female NPT Straight Through Jack Hammer Coupler, PK 6 (CU-900-D6)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT 90 Deg Swivel Fitting, PK 6 (FS14-D6)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male Brass Hex Nipple (FA414)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/8 Inch Male NPT (CH421B)
- INTERSTATE PNEUMATICS 3/4 Inch Female NPT Straight Through Jack Hammer Coupler, PK 6 (CU-850-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable In-Line Hose Repair Splicer for 1/4 Inch Polyurethane Hose (HU14 Series) (HRPZ24-00)
- CRAFTSMAN Push Button Coupler (Male) (CMXZTSG1087NB)
- Interstate Pneumatics Hose Couplings