Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Straight Through Brass Coupler Plug x 1/4 Inch Male NPT
Mfr # CPNV441B
Zoro # G304389044
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPNV441B
- Zoro # G304389044
- UPC # 791674971504
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Golden |
Material | Brass |
Description
The Interstate Pneumatics Straight Through series plugs are plated steel with hardened wear points. These plugs are interchangeable with the Straight Through Standard series plugs produced by other manufacturers. Precision machined bar stock construction provides resisitance to the effect of mechanical shock in rugged applications. These plugs have no valves. Smooth straight-thru bore allows maximum flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BVS-130)
- BANJO 1/2" Barbed x MNPT 90 Degree Elbow (HB050-90)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 13 # of Teeth (40BS13H X 3/4)
- NTN Radial Bearing, Double Seal, 35mm Bore (6007LLUC3/L627)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 1/2 Inch Male NPT, PK 50 (CPH681-50K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT, PK 6 (CPHS661-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 1/4 Inch Female NPT, PK 6 (CPA640-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Auto Coupler Plug x 3/8 Inch Male NPT (Silver Color), PK 50 (CPA661Z-50K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 3/8 Inch Easy-Lock, PK 6 (CH465-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Female NPT (Black), PK 50 (CPA440-50K)
- MILTON G Style Plug, 1/2" MNPT, PK5 (1857)
- Interstate Pneumatics Hose Fittings