Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Straight Through Brass Coupler Plug x 1/4 Inch Female NPT
Mfr # CPNV440B
Zoro # G004389030
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPNV440B
- Zoro # G004389030
- UPC # 791674906155
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Golden |
Material | Brass |
Description
The Interstate Pneumatics Straight Through series plugs are plated steel with hardened wear points. These plugs are interchangeable with the Straight Through Standard series plugs produced by other manufacturers. Precision machined bar stock construction provides resisitance to the effect of mechanical shock in rugged applications. These plugs have no valves. Smooth straight-thru bore allows maximum flow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, NFPA Double Acting (6X382)
- MILTON Reusable Hose End, 1/4 MNPT, 5/8", PK10 (617)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (41471)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 52" ) 23.5" x2" x0.7" (A-B49K)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Barb Fitting, PK 25 (CPA663-25K)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT 90 Deg Swivel Fitting (FS14)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb (CPH663)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable Swivel Hose End Fitting for 1/4 Inch NPT Polyurethane Hose (HU14 Series) (HRPZ24-1)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT, PK 6 (CPHS441-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Easy-Lock Barb, PK 6 (CPA465-D6)
- DORMAN Fuel Line Union, 800-011 (800-011)
- Interstate Pneumatics Hose Fittings