Shop All Pneumatic Tool Parts
Interstate Pneumatics
1/4 Inch Steel Double Loop x 24 Inch Jack Hammer Hose Safety Cable Whip
Mfr # CU-SC2414
Zoro # G404393668
original price:
$19.49
9% off
new price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CU-SC2414
- Zoro # G404393668
- UPC # 791674004271
- Country of Origin China
- Category Pneumatic Tool Parts
Details
Color | Silver |
Material | Steel |
Description
Interstate Pneumatics CU-SC2414 1/4" Steel Double Loop x 24" Jack Hammer Hose Safety Cable Whip. Whipping hoses are dangerous! The use of an Interstate Pneumatics Jack Hammer Hose Safety Cable ensures that if couplings are accidentally disconnected they will not fly and hurt someone. Only one Jack Hammer Hose Safety Cable is required for each universal coupling set - two couplers coupled together. The pin guarantees the fittings are properly connected as pin will not go through holes in mating flanges until couplings are locked in place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 55mm x 90mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit (6011-ZZ KBC)
- ZORO SELECT Straight Double Bolt or Band, 1 1/4 in Hose I.D, 1-1/4 in Thread (3LZ85)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E714)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- INTERSTATE PNEUMATICS 1/4 Inch Steel Double Loop x 24 Inch Jack Hammer Hose Safety Cable Whip, PK 50 (CU-SC2414-50K)
- INTERSTATE PNEUMATICS 1/8 Inch Steel Double Loop x 20-1/4 Inch Jack Hammer Hose Safety Cable Whip (CU-SC2014)
- INTERSTATE PNEUMATICS 1/8 Inch Steel Double Loop x 20-1/4 Inch Jack Hammer Hose Safety Cable Whip, PK 25 (CU-SC2014-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Steel Rope Double Loop x 38 Inch Long Jack Hammer Hose Safety Cable Whip (CU-SC3814)
- INTERSTATE PNEUMATICS 1/4 Inch Steel Double Loop x 24 Inch Jack Hammer Hose Safety Cable Whip, PK 6 (CU-SC2414-D6)
- INTERSTATE PNEUMATICS 1/8 Inch Steel Double Loop x 20-1/4 Inch Jack Hammer Hose Safety Cable Whip, PK 50 (CU-SC2014-50K)
- GAST Repair Kit K773 (K773)
- Interstate Pneumatics Compressor, Air Tank & Pneumatic Tool Parts