Shop All Pneumatic Lubricators
Interstate Pneumatics
1/4 Inch Standard Metal Bowl Lubricator
Mfr # W1240AP
Zoro # G904398231
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # W1240AP
- Zoro # G904398231
- UPC # 99461695337
- Country of Origin China
- Category Pneumatic Lubricators
Details
Color | Black |
Material | Metal |
Description
Interstate Pneumatics, W1240AP 1/4" Standard Metal 5 oz Bowl Lubricator, W1240AP. Air lubricator provides automatic line lubrication to extend air tool life. Its oil-fog design allows bowl to be filled without depressurizing system for easier convenience. Lubricator injects air tool oil in line to lubricate your air tools and keep them running smooth. Adjustment knob on top regulates amount of oil distributed. Always install in a line used for air tools only as oil will contaminate paint guns. It can be freely combined with other air source treatment products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (RAK 1 15/16)
- DODGE D-Flex Type E Coupling Sleeve, 07 Coupling, 2-3/16 in L, 4-11/16 in OD, 5250 rpm Max, EPDM Rubber (022193)
- BUYERS PRODUCTS Replacement Hydraulic 4-Bolt Spinner Motor for SaltDogg® Spreaders (CM004P)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116882-50)
- INTERSTATE PNEUMATICS 1/4 Inch Mini series- In line Lubricator (WR1220)
- INTERSTATE PNEUMATICS 3/8 Inch Black Metal Lubricator Body (WR1260)
- INTERSTATE PNEUMATICS 1/2 Inch Large Metal Bowl 8oz Lubricator (W1280AP)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Plastic Bowl Lubricator (WR1230-D)
- INTERSTATE PNEUMATICS 3/8 Inch Large Metal Bowl 5oz. Lubricator (W1260AP)
- INTERSTATE PNEUMATICS 3/4 Inch Heavy Duty Metal Bowl 16oz Lubricator - HIGH FLOW (W1285A)
- NUMATICS Lubricator, 1/8 in, Metal Bowl, 0.74 lb (8651AL0M10A0000)
- Interstate Pneumatics Pneumatic Lubricators