Shop All Filters & Regulators
Interstate Pneumatics
1/4 Inch Standard Metal Bowl Filter/Regulator Combo
Mfr # WB1340T
Zoro # G704394037
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # WB1340T
- Zoro # G704394037
- UPC # 791674976301
- Country of Origin China
- Category Filters & Regulators
Details
Color | Black |
Material | Metal |
Description
Interstate Pneumatics 1/4" Standard Metal Bowl Filter/Regulator "T" Handle Combo. Integral Filter / Regulator, or "Piggyback" units, offer a cost saving design that combines a filter and a regulator into one unit that includes the same features and performance characteristics as the individual filter and regulator models.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Coupler, Button Head, PullOn, 1/8-27NPTF (A42030A)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E595)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (12244.5SC)
- D&D Timing Belt, H, 1 x 54in PL, T108 (540H100)
- INTERSTATE PNEUMATICS 1/4 Inch Filter / Regulator Combo - with 160 PSI gauge (WB1330G-D)
- INTERSTATE PNEUMATICS 1/4 Inch Filter / Regulator Combo - Poly Bowl (WB1330)
- INTERSTATE PNEUMATICS 3/8 Inch Standard Metal Bowl Filter/Regulator Combo (WB1360T)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Height: 7.0 in (B08-02-FK00B)
- FESTO Filter Regulator LFR-1/4-D-7-MIDI (LFR-1/4-D-7-MIDI)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK86)
- ARO Npt Filter, 1500 Series, 3/8", F35231-411 (F35231-411)
- Interstate Pneumatics Compressed Air Treatment