Shop All Pneumatic Regulators
Interstate Pneumatics
1/4 Inch Regulator w/Gauge
Mfr # WR1130G-D
Zoro # G704389606
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # WR1130G-D
- Zoro # G704389606
- UPC # 99461695382
- Country of Origin China
- Category Pneumatic Regulators
Details
Color | Black |
Material | Aluminum |
Description
Interstate Pneumatics 1/4" Aluminium body Regulator w/Gauge, WR1130G. Pneumatic equipment that operates at higher than recommended pressure can cause excess torque, force and wear and can waste compressed air. This unit regulates air pressure of the air line to prevent damage. Features push to lock and pull to adjust. Increases decreases air pressure as desired.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rubber Air Hose 15 ft., Springs, Blue (81-0115-B)
- MARATHON 1 Hp Brake Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tefc (K438)
- BROWNING Epdm Notched Belt 98% Efficient, 5VX1320 (5VX1320)
- MILLENNIUM FILTER Hydraulic Filter, replaces NATIONAL-FILTERS 84166, Return Line, 6 micron (ZX-84166)
- INTERSTATE PNEUMATICS 1/4 Inch NPT In-Line 90 PSI Fixed Preset Pressure Regulator - Outlet Pressure with Max Inlet 230 PSI (WR1110)
- INTERSTATE PNEUMATICS Burst Disc for WRCO2 CO2 Regulator, PK 2 (WRCO2-22)
- INTERSTATE PNEUMATICS 1/4 Inch Small Metal Air Regulator (W1130-D)
- INTERSTATE PNEUMATICS 1/4 Inch Small Metal Air Regulator (W1130)
- INTERSTATE PNEUMATICS 1/4 Inch Regulator w/Gauge (WR1130G)
- INTERSTATE PNEUMATICS CO2 regulator, Recoil hose and Coupler Kit (WRCO2-K1)
- MASTER PNEUMATIC PISTON REG 1/4, 0-125 (R55M-2H)
- Interstate Pneumatics Pneumatic System Components