Shop All Filter, Regulator, Lubricator
Interstate Pneumatics
1/4 Inch Poly Bowl In-Line Filter
Mfr # WR1020-D
Zoro # G304402156
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # WR1020-D
- Zoro # G304402156
- UPC # 99461687837
- Country of Origin China
- Category Filter, Regulator, Lubricator
Details
Material | Polycarbonate |
Color | Transparent |
Description
Interstate Pneumatics 1/4" Poly Bowl in-line filter. General purpose filter protects tools and equipment by removing most solid and liquid contaminants. This may include dust, dirt, pipe scale, rust, liquid water and bulk oil. A 25-micron filter element removes the smallest of particles. See-through bowl allows easy monitoring of fluid level. Quick-release push pin drain for easier use. Help prevents costly damage to air tools caused by rust, scale and moisture. Efficiently traps moisture while passing through clean, dry compressed air. Convenient minimum installation time into your compressed air system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F960013K12B, Pressure Line, 10 micron (ZX-F960013K12B)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-099/100 (236100)
- CARLISLE BP40 Super Blue Ribbon V-Belt (BP40)
- DAYTON Coupling, Rigid Steel (3ZN59)
- INTERSTATE PNEUMATICS 1/2 Inch Large - Metal Bowl Filter (W1080AP)
- INTERSTATE PNEUMATICS 1 Inch Heavy Duty - Large Metal Bowl Filter HIGH FLOW (W1090AP)
- INTERSTATE PNEUMATICS 1/4 Inch Standard - Metal Bowl Filter (W1040AP)
- INTERSTATE PNEUMATICS 1/4 Inch Filter/Regulator Combo - Metal Body Gauge (WBR1330FG)
- INTERSTATE PNEUMATICS 1/4 Inch Filter/Regulator/Lubricator Combo Metal Body (WCR1041G)
- INTERSTATE PNEUMATICS 1/4 Inch Standard T Handle Filter/Regulator/Lubricator Integral Combo (WC1341AGP)
- ALL TOOL DEPOT 1" NPT SUPER DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (MANUAL DRAIN) (C908N)
- Interstate Pneumatics Compressed Air Treatment