Shop All Air Compressor Parts
Interstate Pneumatics
1/4 Inch NPT Male Knurled Knob Type Drain Cock Valve
Mfr # VP42
Zoro # G004398162
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # VP42
- Zoro # G004398162
- UPC # 791674943051
- Country of Origin China
- Category Air Compressor Parts
Details
Color | Golden |
Material | Brass |
Description
Interstate Pneumatics Brass Drain Cocks feature solid brass construction and an external seal design for a positive metal to metal seal. Ideal for use in a variety of draining and bleeding applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 15.75 inch OD (3B154SK)
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H2G-J)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 3,460 Nameplate RPM (36VF14)
- MILTON Polycarbonate FRL Micro Filter, 1/4" NPT (1018)
- INTERSTATE PNEUMATICS Metal Bowl Kit, for W1080P (WP1080ABP)
- INTERSTATE PNEUMATICS G3/4 Inch Male Thread Oil Sight Glass for Compressors (CSG7034)
- INTERSTATE PNEUMATICS Diaphragm & Valve Kit for Air Regulator W1140T, W1160T & W1180T (WP1140RK)
- INTERSTATE PNEUMATICS 3 Positions 4 Ways Hand Lever / Rotary Pneumatic Valve - 1/4 Inch NPT (CVH7047)
- INTERSTATE PNEUMATICS Air Compressor Check Valve, 1/2 Inch Male x 1/8 Inch Female NPT Line Port, Steel (CVC7042)
- INTERSTATE PNEUMATICS Timed Electric Auto Drain Valve, 1/4 Inch NPT 110 Volts (VDA-140)
- SPEEDAIRE O-Ring, Polycarbonate Bowl, Intermediate (114X65)
- Interstate Pneumatics Compressor, Air Tank & Pneumatic Tool Parts