Shop All Compressor Air Filters
Interstate Pneumatics
1/4 Inch NPT In-Line Filter, 2 Inch Long with 1/4 Inch FPT (Inlet) x 1/4 Inch MPT (Outlet)
Mfr # WR1010
Zoro # G304394031
original price:
$12.20
14% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # WR1010
- Zoro # G304394031
- UPC # 791674000723
- Country of Origin China
- Category Compressor Air Filters
Details
Material | Aluminum |
Color | Silver |
Description
Interstate Pneumatics WR1010 1/4" NPT In-Line Filter, 2" Long with 1/4" FPT (Inlet) x 1/4" MPT (Outlet). General purpose filter protects tools and equipment by removing most solid and liquid contaminants. This may include dust, dirt , pipe scale, rust, liquid water and bulk oil. A 40 Micron filter element removes the smallest of particles. Help prevents costly damage to air tools caused by rust, scale and moisture. Convienient minimum installation time into your compressed air system.
Note:
Protect you tool from these three junk "intake" areas that plague tools
From the Compressor (filter gone, scale or moisture in tank, etc)
Between the Compressor & Tool (air lines, connections, etc)
The Tool itself (dirt, sand & water from truck, ground or jobsite)
Note:
Protect you tool from these three junk "intake" areas that plague tools
From the Compressor (filter gone, scale or moisture in tank, etc)
Between the Compressor & Tool (air lines, connections, etc)
The Tool itself (dirt, sand & water from truck, ground or jobsite)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (6L246)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FOR (6410-08-08)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (85X130X12 CRW1 R)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.5 inch OD (33V450SDS)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 5 Micron for W1040AP (W1040F5P)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 1/2" MPT Paper Cartridge Metal Body (SA142)
- INTERSTATE PNEUMATICS Air Intake Filter Element for Compressors Replaces Ingersoll Rand 32170979 (SA16F)
- INTERSTATE PNEUMATICS Compressor Air Filter ELEMENT ONLY- Paper Replacement for SA142 + SA143 (SA14F)
- INTERSTATE PNEUMATICS Air In-Take Filter for SA144 (SA144F)
- INTERSTATE PNEUMATICS Sight Glass for W1040AP / W1060AP / W1080AP / W1085AP / W1090 (W1040SG)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 40 Micron for W1085AP & W1090 (W1085F40P)
- Interstate Pneumatics Compressor Air Filters