Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch MPT Special Steel Fitting, PK 6
Mfr # FM44RL-D6
Zoro # G105379084
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # FM44RL-D6
- Zoro # G105379084
- UPC # 791674020103
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel |
Color | Silver |
Description
Interstate Pneumatics FM44RL 1/4" MPT Special Steel Fitting. This professional contractor / professional grade hose barb is machined from a solid steel stock using CNC machine center. Steel is corrosion resistant and provides a tight seal on the hose. For use with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule. Maximum working pressure 300 psi.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON A Style Plug, 1/4" FNPT, PK10 (778)
- ARO Valve, Air, Pilot, 1/4 In (A212PS)
- ENERPAC A252G, Grooved Saddle for up to 25 ton Cylinders (A252G)
- ORGANIZED LIVING Freedom Rail 4 in. H X 1 in. W X 3 in. L Steel Rod Clip (7913-1500-34)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Male NPT (CG441)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 1/2 Inch Male NPT, PK 50 (CPH681-50K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 3/8 Inch Barb, PK 6 (CH663-D6)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT Universal Swivel Fitting, PK 25 (FS24-25K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT (CPHS661)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT Universal Swivel Fitting (FS24)
- TRANSAIR 45 Degree Elbow, For 25mm Tubing (6612 25 00)
- Interstate Pneumatics Hose Fittings