Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch MPT Special Steel Fitting, PK 50
Mfr # FM44RL-50K
Zoro # G405379012
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # FM44RL-50K
- Zoro # G405379012
- UPC # 791674020127
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel |
Color | Silver |
Description
Interstate Pneumatics FM44RL 1/4" MPT Special Steel Fitting. This professional contractor / professional grade hose barb is machined from a solid steel stock using CNC machine center. Steel is corrosion resistant and provides a tight seal on the hose. For use with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule. Maximum working pressure 300 psi.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3403)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (1K067BG)
- 3M Cavity Wax Plus Amber, 18oz (38854)
- K-TOOL INTERNATIONAL Prof 4 Jaw Grease Gun Coupler (KTI73952)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Male NPT (Silver Color), PK 25 (CA441Z-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Male NPT (CG441)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Male NPT (CPH461)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Male NPT (Silver Color), PK 6 (CA441Z-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT (CPHS641)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Coupler and Plug (CPA441 & CA440) (CKA4)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 17mm (6602 17 00)
- Interstate Pneumatics Hose Fittings