Shop All Hose Barb Fittings
Interstate Pneumatics
1/4 Inch MPT Special Steel Fitting
Mfr # FM44RL
Zoro # G904398187
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FM44RL
- Zoro # G904398187
- UPC # 99461694149
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Steel |
Color | Silver |
Description
Interstate Pneumatics FM44RL 1/4" MPT Special Steel Fitting. This professional contractor / professional grade hose barb is machined from a solid steel stock using CNC machine center. Steel is corrosion resistant and provides a tight seal on the hose. For use with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule. Maximum working pressure 300 psi.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Sequential Kit (SEQ6)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 1/2" MPT Paper Cartridge Metal Body (SA142)
- SKF SKF 6306 RS1/C3, Single Row Ball Bearings (6306 RS1/C3)
- PRINCE Work Section (SVW1BA1)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Barb x 1/4 Inch Female NPT End, PK 25 (FF44-25K)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 3/8 Inch Male NPT End (FL166)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 3/8 Inch Barb (CA663)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/4 Inch Barb X 1/2 Inch NPT Male End (FM89)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/4 Inch Barb X 1/2 Inch NPT Male End, PK 25 (FM89-25K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/2 Inch NPT Male End, PK 50 (FM86-50K)
- PARKER HOSE BARB TO MP (125HB-3-2)
- Interstate Pneumatics Hose Barb Fittings