Shop All Pneumatic Regulators
Interstate Pneumatics
1/4 Inch Mini Zinc Regulator with Gauge
Mfr # W1130G-D
Zoro # G204389618
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver & Blue
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # W1130G-D
- Zoro # G204389618
- UPC # 99461695214
- Country of Origin China
- Category Pneumatic Regulators
Details
Color | Silver & Blue |
Material | Metal |
Description
Interstate Pneumatics, 1/4" Mini Zinc Regulator with Gauge. Pneumatic equipment that operates at higher than recommended pressure can cause excess torque, force and wear and can waste compressed air. This unit regulates air pressure of the air line to prevent damage. Increases or decreases air pressure as desired. It has the advantage of stable pressure, high precision, quick reaction & firm lockup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Pressure Switch (32147738)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 40mm (L15040MM)
- GATES Truflex V-Belts, 5L590 (5L590)
- D&D 1500mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1500)
- INTERSTATE PNEUMATICS Burst Disc Assembly for WRCO2 CO2 Regulator (WRCO2-52)
- INTERSTATE PNEUMATICS CO2 Cylinder Regulator - Solid Aluminum Body without Belt Clip 125 PSI (for CO2 Cylinders) (WRCO2-NC)
- INTERSTATE PNEUMATICS 1/2 Inch Large 'T' Handle Air Regulator 0-250 PSI (W1180HD-250)
- INTERSTATE PNEUMATICS 1/2 Inch Large W/ 'T' Handle Regulator 0-120 PSI (W1180HD)
- INTERSTATE PNEUMATICS 1/4 Inch Standard 'T' Handle Air Regulator 0-120 PSI (W1140T)
- INTERSTATE PNEUMATICS 1/4 Inch NPT In-Line 90 PSI Fixed Preset Pressure Regulator - Outlet Pressure with Max Inlet 230 PSI (WR1110)
- FESTO Pressure Regulator LR-1/8-D-O-I-MINI (LR-1/8-D-O-I-MINI)
- Interstate Pneumatics Pneumatic Regulators