Shop All Pneumatic Lubricators
Interstate Pneumatics
1/4 Inch Mini series- In line Lubricator
Mfr # WR1220
Zoro # G104398222
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate, Brass
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # WR1220
- Zoro # G104398222
- UPC # 99461687912
- Country of Origin China
- Category Pneumatic Lubricators
Details
Material | Polycarbonate, Brass |
Color | Multi |
Description
Interstate Pneumatics, 1/4" Male NPT Mini series- In line Lubricator. This lightweight polycarbonate lubricator is designed to be installed at the tool to deliver lubrication directly to the tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series QT, 1-1/4" Bore (QT-1-1/4)
- NSK NSK 6020ZZ, 6000 Series Single Row Deep Groove Ball Bearing (6020ZZ)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE20D10B, Return Line, 10 micron, Outside-In (MF0579361)
- ORS Ball Bearing, 50mm Bore, 80mm, Sealed (6010 2RS C3 G93)
- INTERSTATE PNEUMATICS 1/2 Inch Large Metal Bowl 8oz Lubricator (W1280AP)
- INTERSTATE PNEUMATICS 3/4 Inch Heavy Duty Metal Bowl 16oz Lubricator - HIGH FLOW (W1285A)
- INTERSTATE PNEUMATICS 3/8 Inch Large Metal Bowl 5oz. Lubricator (W1260AP)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Plastic Bowl Lubricator (WR1230-D)
- INTERSTATE PNEUMATICS 3/8 Inch Black Metal Lubricator Body (WR1260)
- FREEMAN PTTO 8 oz. Air Tool Oil (PTTO)
- ARO Air Line Lubricator, 3/8In, 105cfm, 150 psi (L36231-100)
- Interstate Pneumatics Pneumatic Lubricators