Shop All Pneumatic Lubricators
Interstate Pneumatics
1/4 Inch Mini series- In line Lubricator
Mfr # WR1220-D
Zoro # G304398169
original price:
$11.63
11% off
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate, Brass
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # WR1220-D
- Zoro # G304398169
- UPC # 791674941811
- Country of Origin China
- Category Pneumatic Lubricators
Details
Material | Polycarbonate, Brass |
Color | Multi |
Description
Interstate Pneumatics, 1/4" Male NPT Mini series- In line Lubricator - Display Pack. This lightweight polycarbonate lubricator is designed to be installed at the tool to deliver lubrication directly to the tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Power Steering Reservoir Caps Replacemen, 82726 (82726)
- BAILEY HYDRAULICS Universal Joint Assemblies 3/4’’ Id, 1000 Rpm, 800 Lbs, 5"Length (133014)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4KP26)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 50mm ID x 72mm OD x 8mm Thick (OS-TCH-50X72X8)
- INTERSTATE PNEUMATICS 3/8 Inch Large Metal Bowl 5oz. Lubricator (W1260AP)
- INTERSTATE PNEUMATICS 1/2 Inch Large Metal Bowl 8oz Lubricator (W1280AP)
- INTERSTATE PNEUMATICS 1/4 Inch Mini series- In line Lubricator (WR1220)
- INTERSTATE PNEUMATICS 3/4 Inch Heavy Duty Metal Bowl 16oz Lubricator - HIGH FLOW (W1285A)
- INTERSTATE PNEUMATICS 3/8 Inch Black Metal Lubricator Body (WR1260)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Plastic Bowl Lubricator (WR1230-D)
- GROZ Air Lubricator, 3/8in NPT, 106 cfm, 145 psi (L1492)
- Interstate Pneumatics Pneumatic Lubricators