Shop All Filter, Regulator, Lubricator
Interstate Pneumatics
1/4 Inch Mini Poly Bowl Filter/Regulator/Lubricator Integral Combo
Mfr # WC1331G
Zoro # G904392758
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # WC1331G
- Zoro # G904392758
- UPC # 99461695450
- Country of Origin China
- Category Filter, Regulator, Lubricator
Details
Material | Polycarbonate |
Color | Multi |
Description
Interstate Pneumatics 1/4" Mini Poly Bowl Filter/Regulator/Lubricator Integral Combo. Clean air is a key ingredient that enables effective and efficient use of tools, equipment, and machinery in almost every industry. For preventing your air tools from rusty air & foggy atmosphere & keep those in working condition for a long time we suggest use of air preparation devices such as filters, regulators, and lubricators. As a modular component, this filter-regulator-lubricator can quickly be attached with convenient minimum installation time into your compressed air system. Provides clean, dry, regulated compressed air over a wide range of airflows with accurate control and fast response. Efficiently traps moisture while passing through clean, dry compressed air that is lubricated with a mist of air tool oil to keep your tools well lubricated which reduces wear & tear & extends the tool life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, XPA Cogged, 13 x 2082mm LP (XPA2082)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2459)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-375)
- INTERSTATE PNEUMATICS 1/4 Inch Standard T Handle Filter/Regulator/Lubricator Integral Combo (WC1341AGP)
- INTERSTATE PNEUMATICS 1/2 Inch Large - Metal Bowl Filter (W1080AP)
- INTERSTATE PNEUMATICS 1/4 Inch Filter/Regulator Combo - Metal Body Gauge (WBR1330FG)
- INTERSTATE PNEUMATICS 1/4 Inch Filter/Regulator/Lubricator Combo Metal Body (WCR1041G)
- INTERSTATE PNEUMATICS 1/4 Inch MINI - Poly Bowl Filter (W1030)
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter (WR1020-D)
- MASTER PNEUMATIC MINI AID FRL 1/8 (FDRL55-1Q)
- Interstate Pneumatics Filter, Regulator, Lubricator