Shop All Filter, Regulator, Lubricator
Interstate Pneumatics
1/4 Inch Mini Poly Bowl Filter/Regulator/Lubricator - Integral Combo
Mfr # WC1031G
Zoro # G904392727
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # WC1031G
- Zoro # G904392727
- UPC # 99461695399
- Country of Origin China
- Category Filter, Regulator, Lubricator
Details
Material | Polycarbonate |
Color | Multi |
Description
Interstate Pneumatics 1/4" Mini Poly Bowl Filter/Regulator/Lubricator - Integral Combo. Clean air is a key ingredient that enables effective and efficient use of tools, equipment, and machinery in almost every industry. For preventing your air tools from rusty air & forged atmosphere & keep those in working condition for a long time we suggest use of air preparation devices such as filters, regulators, and lubricators. As a modular component, this filter-regulator-lubricator can quickly be attached to smooth start / exhaust valves, safety lockout valves and pipe adapters. Prevents costly damage to air tools caused by rust, scale and moisture. Convenient minimum installation time into your compressed air system. Provides clean, dry, regulated compressed air over a wide range of airflows with accurate control and fast response. Efficiently traps moisture while passing through clean, dry compressed air.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 3 x 63in PL, T126 (630H300)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- DAYTON HVAC Motor, 1/30 HP, 3000 rpm, 230V, 3.3 (71214610M)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - VS-190 (VS-190)
- INTERSTATE PNEUMATICS 1/4 Inch Standard T Handle Filter/Regulator/Lubricator Integral Combo (WC1341AGP)
- INTERSTATE PNEUMATICS CO2 Flowmeter Regulator with Solenoid Valve (WRFCO2-S)
- INTERSTATE PNEUMATICS 1/4 Inch MINI - Poly Bowl Filter (W1030)
- INTERSTATE PNEUMATICS 1/4 Inch Filter/Regulator Combo - Metal Body Gauge (WBR1330FG)
- INTERSTATE PNEUMATICS 1/2 Inch Large - Metal Bowl Filter (W1080AP)
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter (WR1020-D)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 150 psi (7D699)
- Interstate Pneumatics Compressed Air Treatment