Shop All Pneumatic Regulators
Interstate Pneumatics
1/4 Inch Metal Compact Economy Air Regulator
Mfr # WR1120
Zoro # G804389599
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # WR1120
- Zoro # G804389599
- UPC # 791674912279
- Country of Origin China
- Category Pneumatic Regulators
Details
Color | Black |
Material | Metal |
Description
Interstate Pneumatics 1/4" economy metal compact design mainly used as a replacement on small portable compressors. WR1120 Series Regulator come with One Gauge Port. These are Stamped to indicate Air Flow Direction. You must choose correct part # for your application. Pneumatic equipment that operates at higher than recommended pressure can cause damage, failure, create a safety hazard and can waste compressed air. That is why regulators are highly recommended as they reduce the upstream pressure to a specified constant downstream pressure and ensures that the compressed air stays within a specified pressure range. This unit regulates air pressure of the air line to prevent damage. It has the advantage of stable pressure, high precision, quick reaction & firm lockup. It can be freely combined with other air source treatment products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Grease Fitting, 80Pcs, SAE Set Assortment (43972)
- LEGACY Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 350 psi (L8306)
- NSK NSK 6913, 6900 Series Ball Bearing (6913)
- RULAND Shaft Collar, LH Thread, 1"x14, Steel, Number of Pieces: 1 (TCL-16-14-F-LH)
- INTERSTATE PNEUMATICS 1/2 Inch Large 'T' Handle Air Regulator 0-250 PSI (W1180HD-250)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Brass Compact Regulator (W1130B-D)
- INTERSTATE PNEUMATICS Burst Disc for WRCO2 CO2 Regulator, PK 2 (WRCO2-22)
- INTERSTATE PNEUMATICS 1/4 Inch NPT In-Line 90 PSI Fixed Preset Pressure Regulator - Outlet Pressure with Max Inlet 230 PSI (WR1110)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Zinc Regulator with Gauge (W1130G-D)
- INTERSTATE PNEUMATICS 1/4" Mini Metal IN-Line Regulator - In 150psi - Out 125psi - w/1-1/2" Dial Gauge (Flow: Rght to Lft) (WR1120RLG-D)
- SMC Electro 12VDc 14 000509Mpa Npt Pneumatic Regulator (ITV2051-212N)
- Interstate Pneumatics Pneumatic Regulators