Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Male NPT Double Swivel Fitting 360 Degree Spin, PK 6
Mfr # FS244-D6
Zoro # G405379098
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # FS244-D6
- Zoro # G405379098
- UPC # 791674002321
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel |
Color | Silver |
Description
Interstate Pneumatics FS244 1/4" Male NPT Double Swivel Fitting. The distinctive features of these fittings is the swivel action that eliminate kinking & twisting of hose by allowing it to spin freely.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING SFx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SFx1-1/8)
- CONTROL DEVICES Valve, Check, 1 In (CB10)
- SPEEDAIRE Porting Block (4ZK41)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Male NPT, PK 6 (CH681-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Female NPT, PK 25 (CG440-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Female NPT, PK 6 (CG440-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Male NPT with Plastic Sleeve (CG441PB)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler Plug x 1/4 Inch Female NPT (CPH440B)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Male NPT (CPH461)
- FOSTER Industrial Interchange, Plug, Stl, 5Series (60-5G)
- Interstate Pneumatics Quick Connect Fittings